

HYTEC WORKHOLDING
HYTEC WORKHOLDING
1123
HYTEC WORKHOLDING HYTEC WORKHOLDING
Description
1123 BRG PULLING ATTACHMENT ; 5/8"-18 X 4-3/8" SIZE 4-5/8''?? MAX SPRE
Bearing Pulley Attachment; 4-5/8" Maximum Spread; 1/2" Minimum Spread; Alloy Steel
Part #
1123
BDI #
21453422
Details
452.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/1123/p/21453422
Your Price
$ 452.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.722
EAN
0662536013741
Product Group - BDI
G00190
Noun
Pulley Attachment
Keyword String
Bearing
Product Detail
Bearing Pulley Attachment
Product Specification
Bearing Pulley Attachment; 4-5/8" Maximum Spread; 1/2" Minimum Spread; Alloy Steel
Long Description
Bearing Pulley Attachment; 4-5/8" Maximum Spread; 1/2" Minimum Spread; Alloy Steel