DODGE
DODGE
24TTDN213
DODGE DODGE
Description
24TTDN213 DROP-IN SEAL ASSEMBLY
Bearing Seal; Triple Tect Drop-In; 2-13/16" Inside Diameter; Stainless Metal Material; For Spherical Roller Bearing
Part #
039289
BDI #
243365
Details
108.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/24TTDN213/p/243365
Your Price
$ 108.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.1
EAN
0782475777433
Product Group - BDI
M06288
Noun
Seal
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Bearing Seal
Product Specification
Triple Tect Drop-In; 2-13/16" Inside Diameter; Stainless Metal Material
Long Description
Bearing Seal; Triple Tect Drop-In; 2-13/16" Inside Diameter; Stainless Metal Material; For Spherical Roller Bearing
