DODGE
DODGE
28EC
DODGE DODGE
Description
28EC BEARING END COVER
Bearing End Cover; 2-15/16" Compatible Bore
Part #
040706
BDI #
243591
Details
38.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/28EC/p/243591
Your Price
$ 38.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.07
EAN
0782475687039
Product Group - BDI
M06288
Noun
Cover
Keyword String
Bearing End
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.15
Product Detail
Bearing End Cover
Product Specification
2-15/16" Compatible Bore
Long Description
Bearing End Cover; 2-15/16" Compatible Bore