DODGE
DODGE
46LER307
DODGE DODGE
Description
46LER307 SEAL RING
Bearing Seal; Labyrinth; 3-7/16" Inside Diameter; Aluminum Material; For Spherical Roller Bearing
Part #
042521
BDI #
244049
Details
64.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/46LER307/p/244049
Your Price
$ 64.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31410000
Weight / Kilogram
0.155
EAN
0782475023646
Product Group - BDI
M06288
Noun
Seal
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.34
Product Detail
Bearing Seal
Product Specification
Labyrinth; 3-7/16" Inside Diameter; Aluminum Material
Long Description
Bearing Seal; Labyrinth; 3-7/16" Inside Diameter; Aluminum Material; For Spherical Roller Bearing


