SKF
SKF
ASNH 532
SKF SKF
Description
ASNH 532 BEARING END COVER ; NON-RETURNABLE
Bearing End Cover; Closed; 213.8MM Outside Diameter; 6.5MM Width
Part #
ASNH 532
BDI #
1267642
Details
214.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/ASNH-532/p/1267642
Your Price
$ 214.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171545
Weight / Kilogram
0.152
EAN
7316577057686
Product Group - BDI
M06288
Noun
Cover
Product Detail
Bearing End Cover
Product Specification
Closed; 213.8MM Outside Diameter; 6.5MM Width
Long Description
Bearing End Cover; Closed; 213.8MM Outside Diameter; 6.5MM Width


