SKF
SKF
B42
SKF SKF
Description
B42 WRAPPED CLASSICAL V-BELT
Wheel Bearing; 1.654" Bore; 2.992" Outside Diameter; 1.457" Width
Part #
B42
BDI #
1299152
Details
182.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/B42/p/1299152
Your Price
$ 182.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.68
EAN
0085311054355
Product Group - BDI
B04334
Noun
Bearing
Product Detail
Wheel Bearing
Product Specification
1.654" Bore; 2.992" Outside Diameter; 1.457" Width
Long Description
Wheel Bearing; 1.654" Bore; 2.992" Outside Diameter; 1.457" Width


