https://www.bdiexpress.com/medias/INDEDTBRGXXX-21840582-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNzF8aW1hZ2UvanBlZ3xhR1k0TDJoaE9DOHhNREE1TXpZNE1UQTBPVFl6TUM5SlRrUkZSRlJDVWtkWVdGaGZNakU0TkRBMU9ESmZNekF3ZURNd01DNXFjR2N8NTZlMGY0NDAwY2FiMzViM2Q3NTc3MjI2ZDhhMjI5Njk4NDU2ZGE3MTMxYmNmYWRlZmEzODY3NWI5ZjY0ODgwMA
https://www.bdiexpress.com/medias/INDEDTBRGXXX-21840582-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNzF8aW1hZ2UvanBlZ3xhR1k0TDJoaE9DOHhNREE1TXpZNE1UQTBPVFl6TUM5SlRrUkZSRlJDVWtkWVdGaGZNakU0TkRBMU9ESmZNekF3ZURNd01DNXFjR2N8NTZlMGY0NDAwY2FiMzViM2Q3NTc3MjI2ZDhhMjI5Njk4NDU2ZGE3MTMxYmNmYWRlZmEzODY3NWI5ZjY0ODgwMA
EDT CORP
EDT CORP
207-22-J-1-1/4
EDT CORP EDT CORP
Description
207-22-J-1-1/4 SPHERICAL BALL BEARING ; 1-1/4IN BORE
Ball Bearing; 1-1/4" Bore; Spherical Outer Race Profile; Stainless Steel; 2-53/64" Outside Diameter; 1-11/16" Length Thru Bore
Part #
207-22-J-1-1/4
BDI #
21840582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/207-22-J-1-1-4/p/21840582
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / US pound
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.edtcorp.com
Product Detail
Ball Bearing
Product Specification
1-1/4" Bore; Spherical Outer Race Profile; Stainless Steel; 2-53/64" Outside Diameter; 1-11/16" Length Thru Bore
Long Description
Ball Bearing; 1-1/4" Bore; Spherical Outer Race Profile; Stainless Steel; 2-53/64" Outside Diameter; 1-11/16" Length Thru Bore

