https://www.bdiexpress.com/medias/INDFAGBRGXXX-DRB-OPEN-PLST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTd8aW1hZ2UvanBlZ3xhR0pqTDJnME15OHhNRFV4TVRNek5ETTBNalk0Tmk5SlRrUkdRVWRDVWtkWVdGaGZSRkpDWDA5UVJVNWZVRXhUVkY4ek1EQjRNekF3TG1wd1p3fGYxNmUzZGQ3Yzc1MzhjNGM5ZDdlNmEzYmI0ZDkyZWNjZTY1YWUwNmY0NzgwNjdhYjc5NTRlNWYyZjBkY2M3Yzc
https://www.bdiexpress.com/medias/INDFAGBRGXXX-DRB-OPEN-PLST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTd8aW1hZ2UvanBlZ3xhR0pqTDJnME15OHhNRFV4TVRNek5ETTBNalk0Tmk5SlRrUkdRVWRDVWtkWVdGaGZSRkpDWDA5UVJVNWZVRXhUVkY4ek1EQjRNekF3TG1wd1p3fGYxNmUzZGQ3Yzc1MzhjNGM5ZDdlNmEzYmI0ZDkyZWNjZTY1YWUwNmY0NzgwNjdhYjc5NTRlNWYyZjBkY2M3Yzc
FAG
FAG
4203-BB-TVH
FAG FAG
Description
4203-BB-TVH DEEP GROOVE BALL BEARING ; DOUBLE ROW
Ball Bearing; Double Row; 40MM Outside Diameter; 16MM Outer Race Width; Plastic Cage; C0-Medium Internal Clearance
Part #
4203-BB-TVH
BDI #
1144358
Details
99.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/4203-BB-TVH/p/1144358
Your Price
$ 99.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.1
EAN
4026677952394
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.22
Product Detail
Ball Bearing
Product Specification
Double Row; 40MM Outside Diameter; 16MM Outer Race Width; Plastic Cage; C0-Medium Internal Clearance
Long Description
Ball Bearing; Double Row; 40MM Outside Diameter; 16MM Outer Race Width; Plastic Cage; C0-Medium Internal Clearance
