

SKF
SKF
4208 ATN9
SKF SKF
Description
4208 ATN9 DEEP GROOVE BALL BRG ; 40MMX80MMX23MM
Double Row Ball Bearing; 40MM Bore; 80MM OD; 23MM W; Open Enclosure Type; Double Row
Part #
4208 ATN9
BDI #
1419245
Details
240.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/4208-ATN9/p/1419245
Your Price
$ 240.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.5
EAN
7316577004451
Product Group - BDI
B00152
Noun
Bearing
Product Detail
Double Row Ball Bearing
Product Specification
Double Row Ball Bearing; 40MM Bore; 80MM OD; 23MM W; Open Enclosure Type; Double Row
Long Description
Double Row Ball Bearing; 40MM Bore; 80MM OD; 23MM W; Open Enclosure Type; Double Row