CONSOLIDATED BEARING
CONSOLIDATED BEARING
4305
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
4305 DEEP GROOVE BALL BEARING ; DOUBLE ROW
Ball Bearing; Double Row; 25MM Bore; 62MM Outside Diameter; 24MM Outer Race Width; Open; Fiberglass Reinforced Polyamide Cage; C0 Clearance; Deep Groove
Part #
4305
BDI #
215876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/4305/p/215876
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.37
EAN
0644075115988
Product Group - BDI
B00152
Noun
Bearing
Keyword String
Ball
Product Detail
Ball Bearing
Product Specification
Double Row; 25MM Bore; 62MM Outside Diameter; 24MM Outer Race Width; Open; Fiberglass Reinforced Polyamide Cage; C0 Clearance; Deep Groove
Long Description
Ball Bearing; Double Row; 25MM Bore; 62MM Outside Diameter; 24MM Outer Race Width; Open; Fiberglass Reinforced Polyamide Cage; C0 Clearance; Deep Groove