https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTJ8aW1hZ2UvanBlZ3xhR1ExTDJnd055OHhNRGcyTXpBM09UYzFNVGN4TUM5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMDVaVEU1Zk16QXdlRE13TUM1cWNHY3w3MzdiNDRkZTQ5MzUwMDM2N2ZhNGY4Y2EyODg0YmE5YzdhMmUyNDU5MTRjNmIxN2U4YTYyMzQ5MWM0MjNhMmRl
https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTJ8aW1hZ2UvanBlZ3xhR1ExTDJnd055OHhNRGcyTXpBM09UYzFNVGN4TUM5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMDVaVEU1Zk16QXdlRE13TUM1cWNHY3w3MzdiNDRkZTQ5MzUwMDM2N2ZhNGY4Y2EyODg0YmE5YzdhMmUyNDU5MTRjNmIxN2U4YTYyMzQ5MWM0MjNhMmRl
TIMKEN
TIMKEN
3202 ATN1
TIMKEN TIMKEN
Description
3202 ATN1 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
Part #
3202 ATN1
BDI #
28218009
Details
88.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3202-ATN1/p/28218009
Your Price
$ 88.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.062
EAN
0013992228062
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Molded Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.137
Long Description
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
Width
0.626 Inch | 15.9 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

