![3203 A-2ZTN9/C3](/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NTJ8aW1hZ2UvanBlZ3xhRGxqTDJnMVpTOHhNREF5T0RVME5EUTVNVFUxTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVDB4Wlh6TXdNSGd6TURBdWFuQm58NDg5ODMxZjQ0MzA0MTNiNjY4NGQ3ZDBlMGNmOWJhMDZjNDk3YjA3Mzk0MzBiODg2ZmVhY2Q4YzQ4ODY4ZTgxNw)
![3203 A-2ZTN9/C3](/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NTJ8aW1hZ2UvanBlZ3xhRGxqTDJnMVpTOHhNREF5T0RVME5EUTVNVFUxTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVDB4Wlh6TXdNSGd6TURBdWFuQm58NDg5ODMxZjQ0MzA0MTNiNjY4NGQ3ZDBlMGNmOWJhMDZjNDk3YjA3Mzk0MzBiODg2ZmVhY2Q4YzQ4ODY4ZTgxNw)
SKF
SKF
3203 A-2ZTN9/C3
SKF SKF
Description
3203 A-2ZTN9/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 17MMX40MMX17.5MM
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 24 Degree; 1 (Single)
Part #
3203 A-2ZTN9/C3
BDI #
1250257
Details
82.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3203-A-2ZTN9-C3/p/1250257
Your Price
$ 82.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.102
EAN
7316573930822
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
24 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5203 A-2ZTN9/C3
Weight / LBS
0.216
Long Description
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 24 Degree; 1 (Single)
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.669 Inch | 17 Millimeter
Width
0.689 Inch | 17.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh