![3204-BD-XL-2HRS-TVH](/medias/INDXXXBRGXXX-ACB2-2SL-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1OTR8aW1hZ2UvanBlZ3xhRGhrTDJneFppOHhNRFF4T0Rjd01EUTFNVGczTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVRXhmVTA1QlVGOHpNREI0TXpBd0xtcHdad3xmOTljYmQ5MzgxMGNkZWVhNGVlZTM1MjVhODRiMDMzODRjYjlmNDU2NTY1OGE4Y2Q5NzM1ZTE2ZTdhNTlkYzUx)
![3204-BD-XL-2HRS-TVH](/medias/INDXXXBRGXXX-ACB2-2SL-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1OTR8aW1hZ2UvanBlZ3xhRGhrTDJneFppOHhNRFF4T0Rjd01EUTFNVGczTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVRXhmVTA1QlVGOHpNREI0TXpBd0xtcHdad3xmOTljYmQ5MzgxMGNkZWVhNGVlZTM1MjVhODRiMDMzODRjYjlmNDU2NTY1OGE4Y2Q5NzM1ZTE2ZTdhNTlkYzUx)
FAG
FAG
3204-BD-XL-2HRS-TVH
FAG FAG
Description
3204-BD-XL-2HRS-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 47MM
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Part #
3204-BD-XL-2HRS-TVH
BDI #
1412290
Details
103.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3204-BD-XL-2HRS-TVH/p/1412290
Your Price
$ 103.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.15
EAN
4012802474626
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Snap Type Cage | Rolling Element Riding | Lip Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Bore
0.787 Inch | 20 Millimeter
Width
0.811 Inch | 20.6 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh