![3204B-2RSTNG](/medias/INDXXXBRGXXX-ACB2-2SL-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1OTR8aW1hZ2UvanBlZ3xhRGhrTDJneFppOHhNRFF4T0Rjd01EUTFNVGczTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVRXhmVTA1QlVGOHpNREI0TXpBd0xtcHdad3xmOTljYmQ5MzgxMGNkZWVhNGVlZTM1MjVhODRiMDMzODRjYjlmNDU2NTY1OGE4Y2Q5NzM1ZTE2ZTdhNTlkYzUx)
![3204B-2RSTNG](/medias/INDXXXBRGXXX-ACB2-2SL-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1OTR8aW1hZ2UvanBlZ3xhRGhrTDJneFppOHhNRFF4T0Rjd01EUTFNVGczTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVRXhmVTA1QlVGOHpNREI0TXpBd0xtcHdad3xmOTljYmQ5MzgxMGNkZWVhNGVlZTM1MjVhODRiMDMzODRjYjlmNDU2NTY1OGE4Y2Q5NzM1ZTE2ZTdhNTlkYzUx)
NSK
NSK
3204B-2RSTNG
NSK NSK
Description
3204B-2RSTN
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3204B-2RSTNG
BDI #
1412702
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3204B-2RSTNG/p/1412702
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.158
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.811 Inch | 20.6 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh