Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3205 ATN1/C3 https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTJ8aW1hZ2UvanBlZ3xhR1ExTDJnd055OHhNRGcyTXpBM09UYzFNVGN4TUM5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMDVaVEU1Zk16QXdlRE13TUM1cWNHY3w3MzdiNDRkZTQ5MzUwMDM2N2ZhNGY4Y2EyODg0YmE5YzdhMmUyNDU5MTRjNmIxN2U4YTYyMzQ5MWM0MjNhMmRl
28218020 Angular Contact Ball Bearings 

TIMKEN TIMKEN

3205 ATN1/C3

Description

3205 ATN1/C3 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW

Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)

Part #

3205 ATN1/C3

BDI #
28218020

Details

126.65 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 126.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
0013992228215
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Molded Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.403
Long Description
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
Outside Diameter
2.047 Inch | 52 Millimeter
Width
0.811 Inch | 20.6 Millimeter
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh