![3209 A-2RS1](/medias/INDXXXBRGXXX-ACB2-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Njd8aW1hZ2UvanBlZ3xhR1ppTDJnNE5DOHhNRFV3TnpJd016RTBPVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmMjE4NWE3NmRkNWRlNzAzOTJiN2ZmZWQ0NjEzMjExYTI5MTM3NGU5MmU3Yzk0ZTVkYjM4YzZjODQ1YmQ4ZjJk)
![3209 A-2RS1](/medias/INDXXXBRGXXX-ACB2-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Njd8aW1hZ2UvanBlZ3xhR1ppTDJnNE5DOHhNRFV3TnpJd016RTBPVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmMjE4NWE3NmRkNWRlNzAzOTJiN2ZmZWQ0NjEzMjExYTI5MTM3NGU5MmU3Yzk0ZTVkYjM4YzZjODQ1YmQ4ZjJk)
SKF
SKF
3209 A-2RS1
SKF SKF
Description
3209 A-2RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMX85MMX30.2MM
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 30.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3209 A-2RS1
BDI #
1250338
Details
256.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3209-A-2RS1/p/1250338
Your Price
$ 256.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.66
EAN
7316573931140
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5209 A-2RS1
Weight / LBS
1.382
Long Description
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 30.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
1.189 Inch | 30.2 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh