https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178708-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2MDh8aW1hZ2UvanBlZ3xhR0ZsTDJoaFppOHhNREk1TkRjM01ERXdOak01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnM01EaGZNekF3ZURNd01DNXFjR2N8ZDIwNGRjNjk1OWNjYzJlYzkzMTA5MzM2N2Q2ZTdkNWMzZDkwY2E0MGI0MTRjYmM0ZDY5MjkzMWU0NThmZTIxYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178708-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2MDh8aW1hZ2UvanBlZ3xhR0ZsTDJoaFppOHhNREk1TkRjM01ERXdOak01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnM01EaGZNekF3ZURNd01DNXFjR2N8ZDIwNGRjNjk1OWNjYzJlYzkzMTA5MzM2N2Q2ZTdkNWMzZDkwY2E0MGI0MTRjYmM0ZDY5MjkzMWU0NThmZTIxYw
TIMKEN
TIMKEN
3210 ATN1
TIMKEN TIMKEN
Description
3210 ATN1 ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Angular Contact Ball Bearing; Double Row; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; 30 Degree Contact Angle; Open Enclosure; Molded Nylon Cage Material; Steel Ball Material
Part #
3210 ATN1
BDI #
25196329
Details
220.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3210-ATN1/p/25196329
Your Price
$ 220.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.703
EAN
0013992228598
Product Group - BDI
B04311
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
1.55
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; 30 Degree Contact Angle; Open Enclosure; Molded Nylon Cage Material; Steel Ball Material
Long Description
Angular Contact Ball Bearing; Double Row; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; 30 Degree Contact Angle; Open Enclosure; Molded Nylon Cage Material; Steel Ball Material

