https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDB8aW1hZ2UvanBlZ3xhRFF4TDJoaU1pOHhNRGMyT1RVNU5EWTNPVE15Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMUJQVEZsZk16QXdlRE13TUM1cWNHY3xhNDI3NDg4MGRiYmMzMmYxMWJiMjdlOTgzYTYxMjBlNTdkYTgzMDM1OTQ5M2NjODIzMjliYWQ2YjFlMDhhYjEz
FAG
FAG
3214-B-TVH
FAG FAG
Description
3214-B-TVH ANG CONTACT BALL BRG
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 39.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3214-B-TVH
BDI #
1143943
Details
418.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3214-B-TVH/p/1143943
Your Price
$ 418.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.73
EAN
4012801196352
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 39.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Width
1.563 Inch | 39.7 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh