https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Njd8aW1hZ2UvanBlZ3xhR1ppTDJnNE5DOHhNRFV3TnpJd016RTBPVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmMjE4NWE3NmRkNWRlNzAzOTJiN2ZmZWQ0NjEzMjExYTI5MTM3NGU5MmU3Yzk0ZTVkYjM4YzZjODQ1YmQ4ZjJk
INA
INA
3218-2RS
INA INA
Description
NOT AVAILABLE IN CANADA
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 52.4MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
Part #
3218-2RS
BDI #
1171999
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3218-2RS/p/1171999
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4
EAN
4012802514230
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
35 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32182RS
Weight / LBS
10.56
Long Description
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 52.4MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
Width
2.063 Inch | 52.4 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh