https://www.bdiexpress.com/medias/INDROLXXXXXX-3218C3-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTV8aW1hZ2UvanBlZ3xhRFV6TDJoaVpTOHhNREU1TnpFNE1URTJPVFk1TkM5SlRrUlNUMHhZV0ZoWVdGaGZNekl4T0VNelh6QXhYek13TUhnek1EQXVhbkJufGZmN2RhZjkxY2JjYjc2YTRiYjZiMDUzOGEwNjQ1ZTNmZDdhZjI2NTljNjhiYmI1M2I5MmM4NjQxZmRhYzMzN2M
ROLLWAY BEARING
ROLLWAY BEARING
3218 C3
ROLLWAY BEARING ROLLWAY BEARING
Description
3218 C3 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 52.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3218 C3
BDI #
24009239
Details
1532.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3218-C3/p/24009239
Your Price
$ 1,532.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.05
EAN
0637410095519
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
8.93
Long Description
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 52.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Outside Diameter
6.299 Inch | 160 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh