https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB2-2SHLD-POLY-3303-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNjl8aW1hZ2UvanBlZ3xhRFpsTDJnMk1DOHhNRFV4TnpjM09UQTROek01TUM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVDB4Wlh6TXpNRE5mTXpBd2VETXdNQzVxY0djfDMyMDg4MzUxYTljZGJmNjA5Y2UwZDUwMjA1ZDYyY2FjZTI5OWFmZWYxMWQ0ZjMxNzNjYTQxYmYyM2M3YzBmNjE
                
                https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB2-2SHLD-POLY-3303-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNjl8aW1hZ2UvanBlZ3xhRFpsTDJnMk1DOHhNRFV4TnpjM09UQTROek01TUM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVDB4Wlh6TXpNRE5mTXpBd2VETXdNQzVxY0djfDMyMDg4MzUxYTljZGJmNjA5Y2UwZDUwMjA1ZDYyY2FjZTI5OWFmZWYxMWQ0ZjMxNzNjYTQxYmYyM2M3YzBmNjE
                
					
						
									FAG
								FAG
							
						
					3304-BD-XL-2Z-TVH
				 
				FAG FAG
Description
						
                            
								3304-BD-XL-2Z-TVH ROULEMENT A BILLES ; CONTACT ANGULAIRE
Angular Contact Ball Bearing; 20MM BORE; 52MM Outside Diameter; 22.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
                         	Part #
	                    
	                      	3304-BD-XL-2Z-TVH
							BDI #
						
	                      	1144190
							
						
Details
                    
                        154.27
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3304-BD-XL-2Z-TVH/p/1144190
						
		
		
		
				Your Price
				
						
							$ 154.27 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0.217
					EAN
				4012802482942
					Product Group - BDI
				B00152
					Enclosure
				
					2 Metal Shields
			Flush Ground
				
					No
			Rolling Element
				
					Ball Bearing
			Number of Rows of Balls
				
					Double Row
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Snap Ring
				
					No
			Cage Material
				
					Polyamide
			Contact Angle
				
					30 Degree
			Internal Clearance
				
					C0-Medium
			Number of Bearings
				
					1 (Single)
			Inch - Metric
				
					Metric
			Other Features
				
					Snap Type Cage | Rolling Element Riding | Gap Seal
			Category - BDI
				
					Angular Contact Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.28
			Noun
				
					Bearing
			Keyword String
				
					Angular Contact
			Manufacturer URL
				
					https://www.schaeffler.com
			Weight / LBS
				
					0.478
			Long Description
				
					Angular Contact Ball Bearing; 20MM BORE; 52MM Outside Diameter; 22.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
			Bore
				
					0.787 Inch | 20 Millimeter
			Width
				
					0.874 Inch | 22.2 Millimeter
			Outside Diameter
				
					2.047 Inch | 52 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
