https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODJ8aW1hZ2UvanBlZ3xhREJsTDJnNVpDOHhNRGMyT0RZeE5ERTJNalEyTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w3ZjA3ZDhiYWU0MDljMzkxYWMwOWVhMjM3NDk4ZTE5YzA2M2M3YWI3OGI5NTNmOGQ0Yjc2NDkwOGMwZDRjNDg5
SKF
SKF
3305 ANR
SKF SKF
Description
3305 ANR ANG CONTACT BALL BRG ; 25MMX62MMX25.4MM
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3305 ANR
BDI #
1262187
Details
196.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3305-ANR/p/1262187
Your Price
$ 196.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.365
EAN
7316571829357
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5305 ANR
Weight / LBS
0.792
Long Description
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
0.984 Inch | 25 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh