https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-2SHLD-PL-B-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NDJ8aW1hZ2UvanBlZ3xhR1V5TDJoaVpTOHhNRGcyTURVME56VXdOakl3Tmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVEY5Q1gxTlNYek13TUhnek1EQXVhbkJufGYyZjExNDRkYmVmYjliZThmMWU2ZWNkN2ZiODA1YzAyYzg0ZDhhNWEyNTZlMmVhNjZlNmYzZGVmZThjZTNjNTE
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-2SHLD-PL-B-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NDJ8aW1hZ2UvanBlZ3xhR1V5TDJoaVpTOHhNRGcyTURVME56VXdOakl3Tmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVEY5Q1gxTlNYek13TUhnek1EQXVhbkJufGYyZjExNDRkYmVmYjliZThmMWU2ZWNkN2ZiODA1YzAyYzg0ZDhhNWEyNTZlMmVhNjZlNmYzZGVmZThjZTNjNTE
NSK
NSK
3305B-2ZNRTNC3
NSK NSK
Description
3305B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3305B-2ZNRTNC3
BDI #
17757717
Details
176.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3305B-2ZNRTNC3/p/17757717
Your Price
$ 176.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.37
EAN
0029176647024
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

