https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzZ8aW1hZ2UvanBlZ3xhRFF6TDJoalpTOHhNRE0zTXpjM05ESXhNekUxTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3wzMWM3MzBjOTBiODgxOGU1ODViZTE1YTkyYjE1ZGIyYjY2YzM5OGI0MjU4ZjBlNjhiYmUyOTVjODMwYWJjOGNk
FAG
FAG
3306-BD-XL-2Z
FAG FAG
Description
3306-BD-XL-2Z X-LIFE BEARING ; ANGULAR CONTACT 30MM X 72MM X 30.2MM
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3306-BD-XL-2Z
BDI #
19409122
Details
159.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3306-BD-XL-2Z/p/19409122
Your Price
$ 159.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.56
EAN
4047643336079
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
1.189 Inch | 30.2 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh