![3308 A-2ZNR/C3](/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-SR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MDB8aW1hZ2UvanBlZ3xhREJoTDJnd01pOHhNREUwTWpFNE1UZzRNemt6TkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4ZlUxSmZNekF3V0RNd01DNXFjR2N8MzlmNjZiZGQyMjQwYjY3ZTIwOTFkMGQ3ZTU1YzMxYWIyOGI0NzZhN2I1YmYzMGRjNGFlYmUyMGY5NDBhMGJhYw)
![3308 A-2ZNR/C3](/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-SR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MDB8aW1hZ2UvanBlZ3xhREJoTDJnd01pOHhNREUwTWpFNE1UZzRNemt6TkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4ZlUxSmZNekF3V0RNd01DNXFjR2N8MzlmNjZiZGQyMjQwYjY3ZTIwOTFkMGQ3ZTU1YzMxYWIyOGI0NzZhN2I1YmYzMGRjNGFlYmUyMGY5NDBhMGJhYw)
SKF
SKF
3308 A-2ZNR/C3
SKF SKF
Description
3308 A-2ZNR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 36.5MM WD DR
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3308 A-2ZNR/C3
BDI #
1250849
Details
312.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3308-A-2ZNR-C3/p/1250849
Your Price
$ 312.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.02
EAN
7316573946175
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
With Snap Ring
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3308 A-2ZNR/C3
Weight / LBS
2.2178
Long Description
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
1.437 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh