![3309 A-2Z](/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzZ8aW1hZ2UvanBlZ3xhRFF6TDJoalpTOHhNRE0zTXpjM05ESXhNekUxTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3wzMWM3MzBjOTBiODgxOGU1ODViZTE1YTkyYjE1ZGIyYjY2YzM5OGI0MjU4ZjBlNjhiYmUyOTVjODMwYWJjOGNk)
![3309 A-2Z](/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzZ8aW1hZ2UvanBlZ3xhRFF6TDJoalpTOHhNRE0zTXpjM05ESXhNekUxTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3wzMWM3MzBjOTBiODgxOGU1ODViZTE1YTkyYjE1ZGIyYjY2YzM5OGI0MjU4ZjBlNjhiYmUyOTVjODMwYWJjOGNk)
SKF
SKF
3309 A-2Z
SKF SKF
Description
3309 A-2Z ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MMWD DR
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3309 A-2Z
BDI #
1263875
Details
372.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3309-A-2Z/p/1263875
Your Price
$ 372.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.32
EAN
7316573932178
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3309 A-2Z
Weight / LBS
2.91
Long Description
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh