https://www.bdiexpress.com/medias/INDROLXXXXXX-3312ZZC3-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTV8aW1hZ2UvanBlZ3xhREF5TDJoa05DOHhNREU1TnpRNE1qTTNNekUxTUM5SlRrUlNUMHhZV0ZoWVdGaGZNek14TWxwYVF6TmZNREZmTXpBd2VETXdNQzVxY0djfGE1MmZiYjM1ZTBjMmE3NWFkYjM0ZThmMzBjNmEyOWUwMGQwYWU4ZGNiOTgzYjhkMzI4MWNiNDc1OTJkOWQ2YzQ
ROLLWAY BEARING
ROLLWAY BEARING
3312 ZZ C3
ROLLWAY BEARING ROLLWAY BEARING
Description
3312 ZZ C3 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 60MM Bore; 130MM Outside Diameter; 54MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3312 ZZ C3
BDI #
23987767
Details
1042.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3312-ZZ-C3/p/23987767
Your Price
$ 1,042.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.7
EAN
0637410096004
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5.95
Long Description
Angular Contact Ball Bearing; 60MM Bore; 130MM Outside Diameter; 54MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
2.362 Inch | 60 Millimeter
Width
2.126 Inch | 54 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh