![3313 ZZ](/medias/INDROLXXXXXX-3313ZZ-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTV8aW1hZ2UvanBlZ3xhRGd5TDJnMFppOHhNREU1TnpRMU1USTNOak14T0M5SlRrUlNUMHhZV0ZoWVdGaGZNek14TTFwYVh6QXhYek13TUhnek1EQXVhbkJufDhkYjc3MThkMTQ4N2NhNmZlYmE3MGY3NjA2NGE1N2QzOTIyNDJmMjliYzQ4MmFlMmFmMGZkNmE4ZmEzMGY3MzU)
![3313 ZZ](/medias/INDROLXXXXXX-3313ZZ-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTV8aW1hZ2UvanBlZ3xhRGd5TDJnMFppOHhNREU1TnpRMU1USTNOak14T0M5SlRrUlNUMHhZV0ZoWVdGaGZNek14TTFwYVh6QXhYek13TUhnek1EQXVhbkJufDhkYjc3MThkMTQ4N2NhNmZlYmE3MGY3NjA2NGE1N2QzOTIyNDJmMjliYzQ4MmFlMmFmMGZkNmE4ZmEzMGY3MzU)
ROLLWAY BEARING
ROLLWAY BEARING
3313 ZZ
ROLLWAY BEARING ROLLWAY BEARING
Description
3313 ZZ ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 58.7MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3313 ZZ
BDI #
23988955
Details
527.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3313-ZZ/p/23988955
Your Price
$ 527.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.9
EAN
0637410096042
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
CN-Normal
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
6.39
Long Description
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 58.7MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
2.559 Inch | 65 Millimeter
Width
2.311 Inch | 58.7 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh