

TIMKEN
TIMKEN
511023
TIMKEN TIMKEN
Description
511023
Angular Contact Ball Bearing; 38MM Bore; 65MM Outside Diameter; 52MM Width; Double Row
Part #
511023
BDI #
19287174
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/511023/p/19287174
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
0053893913353
Product Group - BDI
B00234
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Product Detail
Angular Contact Ball Bearing
Product Specification
38MM Bore; 65MM Outside Diameter; 52MM Width; Double Row
Long Description
Angular Contact Ball Bearing; 38MM Bore; 65MM Outside Diameter; 52MM Width; Double Row