

TIMKEN
TIMKEN
5202KDD C4 Z5 FS50000
TIMKEN TIMKEN
Description
TIMKEN 5202KDD C4 Z5 FS50000
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.88MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage Material; 20 Degree Contact Angle; 1 (Single)
Part #
5202KDD C4 Z5 FS50000
BDI #
28218083
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5202KDD-C4-Z5-FS50000/p/28218083
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
20 Degree
Internal Clearance
C4-Extra Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Stamped Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.198
Long Description
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.88MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage Material; 20 Degree Contact Angle; 1 (Single)
Bore
0.591 Inch | 15 Millimeter
Width
0.625 Inch | 15.88 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh