![5202KDD](/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzZ8aW1hZ2UvanBlZ3xhRFF6TDJoalpTOHhNRE0zTXpjM05ESXhNekUxTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3wzMWM3MzBjOTBiODgxOGU1ODViZTE1YTkyYjE1ZGIyYjY2YzM5OGI0MjU4ZjBlNjhiYmUyOTVjODMwYWJjOGNk)
![5202KDD](/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzZ8aW1hZ2UvanBlZ3xhRFF6TDJoalpTOHhNRE0zTXpjM05ESXhNekUxTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3wzMWM3MzBjOTBiODgxOGU1ODViZTE1YTkyYjE1ZGIyYjY2YzM5OGI0MjU4ZjBlNjhiYmUyOTVjODMwYWJjOGNk)
TIMKEN
TIMKEN
5202KDD
TIMKEN TIMKEN
Description
5202KDD ; ANGULAR CONTACT DOUBLE ROW
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Part #
087796074859
BDI #
1345767
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5202KDD/p/1345767
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.073
EAN
0087796074859
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5202KDD
Weight / LBS
0.173
Long Description
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Width
0.626 Inch | 15.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh