https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDZ8aW1hZ2UvanBlZ3xhR1V5TDJneE55OHhNRGcyTURVMU16VTJPREk0Tmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4MVh6TXdNSGd6TURBdWFuQm58ZWVjNmUzODQ3OGJmZDM5MGIxYmFjZWNlMmI0NDY5NTVjNmVmNDA3OWU2N2QwZGY5ODRhZTYxYTFiNGYxZDU2Yg
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDZ8aW1hZ2UvanBlZ3xhR1V5TDJneE55OHhNRGcyTURVMU16VTJPREk0Tmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4MVh6TXdNSGd6TURBdWFuQm58ZWVjNmUzODQ3OGJmZDM5MGIxYmFjZWNlMmI0NDY5NTVjNmVmNDA3OWU2N2QwZGY5ODRhZTYxYTFiNGYxZDU2Yg
NSK
NSK
5211J
NSK NSK
Description
5211J ANGULAR CONTACT BALL BEARING ; 55MM BOREX100MM ODX33.3MM W 2-ROW
Angular Contact Ball Bearing; 55MM Bore; 100MM Outside Diameter; 33.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
5211J
BDI #
1185919
Details
259.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5211J/p/1185919
Your Price
$ 259.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.96
EAN
0029176011955
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
5211J
Weight / LBS
2.161
Long Description
Angular Contact Ball Bearing; 55MM Bore; 100MM Outside Diameter; 33.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Width
1.311 Inch | 33.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

