![5212](/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMDd8aW1hZ2UvanBlZ3xhREl3TDJobVpTOHhNRFV3TnpRNU1EazFNVEU1T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDc3YjRhZDU0ODMxNmZkZmE4NmI1ZGFkYmQ1M2UwMjBlM2Q4NzZlYzcwYjE2ZWMwNWEwYzgxZjg5YmU0MGU5Yjc)
![5212](/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMDd8aW1hZ2UvanBlZ3xhREl3TDJobVpTOHhNRFV3TnpRNU1EazFNVEU1T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDc3YjRhZDU0ODMxNmZkZmE4NmI1ZGFkYmQ1M2UwMjBlM2Q4NzZlYzcwYjE2ZWMwNWEwYzgxZjg5YmU0MGU5Yjc)
GENERAL BEARING
GENERAL BEARING
5212
GENERAL BEARING GENERAL BEARING
Description
5212
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
Part #
5212
BDI #
18202609
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5212/p/18202609
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
35 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.generalbearing.com
Long Description
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.437 Inch | 36.5 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh