https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzV8aW1hZ2UvanBlZ3xhRFF4TDJnNU5DOHhNRFEzT1RFd05qY3hPVGMzTkM5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w5OGY1MWRjN2MyOTQ1N2FiNjExOTA2YWZlNTQyZmY3MjRiYWEzZjg2YmMzNzg4OWEwMGI3OWI0NTkyNDJjNDlk
https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzV8aW1hZ2UvanBlZ3xhRFF4TDJnNU5DOHhNRFEzT1RFd05qY3hPVGMzTkM5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w5OGY1MWRjN2MyOTQ1N2FiNjExOTA2YWZlNTQyZmY3MjRiYWEzZjg2YmMzNzg4OWEwMGI3OWI0NTkyNDJjNDlk
NACHI
NACHI
5213ZZ
NACHI NACHI
Description
5213ZZ ANGULAR CONTACT BALL BEARING ; 65MM ID X 120MM OD X 38.1MM W DR
Angular Contact Ball Bearing; 65MM Bore; 120MM Outside Diameter; 38.1MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Part #
5213ZZBV2S
BDI #
1403176
Details
205.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5213ZZ/p/1403176
Your Price
$ 205.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.658
EAN
4991893603170
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nachiamerica.com
Manufacturer Item Number
5213 ZZ BV2S
Weight / LBS
3.66
Long Description
Angular Contact Ball Bearing; 65MM Bore; 120MM Outside Diameter; 38.1MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

