

PEER BEARING
PEER BEARING
5305-2RSW
PEER BEARING PEER BEARING
Description
PER.5305-2RSW RADIAL BALL BEARING ; NON-RETURNABLE 25MMX62MMX25.4MM
Angular Contact Ball Bearing; Double Row; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; Steel Cage Material; 2 Seals Enclosure
Part #
PER.5305-2RSW
BDI #
25116761
Details
179.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5305-2RSW/p/25116761
Your Price
$ 179.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.337
EAN
1200106969044
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.peerbearing.com
Weight / LBS
0.75
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; Steel Cage Material; 2 Seals Enclosure
Long Description
Angular Contact Ball Bearing; Double Row; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; Steel Cage Material; 2 Seals Enclosure