Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5305-ZZW https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyNHxpbWFnZS9qcGVnfGFEVTFMMmczWVM4eE1EYzJPVEUwTXpFd016VXhPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVRWRXhmTXpBd2VETXdNQzVxY0djfDk4OWIzMDIxMDkyODc0OWNlNTc0OGFmNDY2MmQzOWI4NmQ2ZDUzZjJjMTc5MGIxM2YyYmQ1ZmE2YzY3NDdiNTU
25116763 Angular Contact Ball Bearings 

PEER BEARING PEER BEARING

5305-ZZW

Description

PER.5305-ZZW RADIAL BALL BEARING ; NON-RETURNABLE 25MMX62MMX25.4MM 65/PAK

Angular Contact Ball Bearing; Double Row; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; Steel Cage Material; 2 Metal Shields Enclosure

Part #

PER.5305-ZZW

BDI #
25116763

Details

146.37 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 146.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.PEERBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.337
EAN
1200106969037
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.peerbearing.com
Weight / LBS
0.75
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; Steel Cage Material; 2 Metal Shields Enclosure
Long Description
Angular Contact Ball Bearing; Double Row; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; Steel Cage Material; 2 Metal Shields Enclosure