![5308ZZTNC3](/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwM3xpbWFnZS9qcGVnfGFEVXpMMmc1WVM4eE1EYzJPVE0xTURBd01EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWHpNd01IZ3pNREF1YW5Cbnw5YjAxZGY4ZmVmYTc2ZmI4ODBjYzdiYTc0MDA1YzBmODQ4NWU0NDQ4ZGIwNzRhNTM5ZjdmMzk4YTdlNTYxY2Zl)
![5308ZZTNC3](/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwM3xpbWFnZS9qcGVnfGFEVXpMMmc1WVM4eE1EYzJPVE0xTURBd01EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWHpNd01IZ3pNREF1YW5Cbnw5YjAxZGY4ZmVmYTc2ZmI4ODBjYzdiYTc0MDA1YzBmODQ4NWU0NDQ4ZGIwNzRhNTM5ZjdmMzk4YTdlNTYxY2Zl)
NSK
NSK
5308ZZTNC3
NSK NSK
Description
5308ZZTNC3
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
5308ZZTNC3
BDI #
1185992
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5308ZZTNC3/p/1185992
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.97
EAN
0029176074004
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
5308ZZTNC3
Weight / LBS
2.116
Long Description
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Bore
1.575 Inch | 40 Millimeter
Width
1.437 Inch | 36.5 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh