https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTd8aW1hZ2UvanBlZ3xhREk1TDJnek1pOHhNRFEzT1RFd05UazVPRGczT0M5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDI5NmQ5MjAwNDBkY2RkMWRjNWJhMjcwMzQwODQxODQ2MTMzODA4YTllZjZjMTQ0ODZmNzUxOTljMTZlOGQwOGQ
https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTd8aW1hZ2UvanBlZ3xhREk1TDJnek1pOHhNRFEzT1RFd05UazVPRGczT0M5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDI5NmQ5MjAwNDBkY2RkMWRjNWJhMjcwMzQwODQxODQ2MTMzODA4YTllZjZjMTQ0ODZmNzUxOTljMTZlOGQwOGQ
NACHI
NACHI
5310
NACHI NACHI
Description
5310 ANGULAR CONTACT BALL BEARING ; 50MM BORE 110MM OD 44.4MM WD DR OPEN
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Part #
5310BNLS
BDI #
664668
Details
132.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5310/p/664668
Your Price
$ 132.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.925
EAN
4991893605457
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nachiamerica.com
Manufacturer Item Number
5310 BNLS
Weight / LBS
4.25
Long Description
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.748 Inch | 44.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

