https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTh8aW1hZ2UvanBlZ3xhRGd6TDJneU9DOHhNRGMyT0RZM016RTBORGcyTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58YWZhZmE1ODEzNmE5MjEyMGMxNWMyZGJhM2YyODViNWU3YjA3Nzg5YjRkYWMxZjI2ZTc3NGYyZTMwZmM3ODRlOA
SKF
SKF
5310MZZG
SKF SKF
Description
MRC.5310MZZG ANG CONTACT BALL BRG ; DOUBLE ROW
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
MRC.5310MZZG
BDI #
663024
Details
774.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5310MZZG/p/663024
Your Price
$ 774.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.04
EAN
0097741015103
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5310MZZG
Weight / LBS
4.504
Long Description
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
1.748 Inch | 44.4 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh