https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-SR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MDB8aW1hZ2UvanBlZ3xhREJoTDJnd01pOHhNREUwTWpFNE1UZzRNemt6TkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4ZlUxSmZNekF3V0RNd01DNXFjR2N8MzlmNjZiZGQyMjQwYjY3ZTIwOTFkMGQ3ZTU1YzMxYWIyOGI0NzZhN2I1YmYzMGRjNGFlYmUyMGY5NDBhMGJhYw
SKF
SKF
5311CFFG
SKF SKF
Description
MRC.5311CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 49.2MM WD
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 49.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
MRC.5311CFFG
BDI #
663028
Details
1083.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5311CFFG/p/663028
Your Price
$ 1,083.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.34
EAN
0097741015141
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5311CFFG
Weight / LBS
5.158
Long Description
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 49.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
1.937 Inch | 49.2 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh