![5312MG](/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3NjF8aW1hZ2UvanBlZ3xhRE5qTDJoaVpTOHhNREF5T0RVME9ESTVNall6T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w3MDkwN2EzMjA0OWI3ZWYzM2NjZWQ5Y2VjMDAzZDVhMWVkY2QzYzRiOGY3ODU0NjIxYmFmODkyYTA1NGE0OTgz)
![5312MG](/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3NjF8aW1hZ2UvanBlZ3xhRE5qTDJoaVpTOHhNREF5T0RVME9ESTVNall6T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w3MDkwN2EzMjA0OWI3ZWYzM2NjZWQ5Y2VjMDAzZDVhMWVkY2QzYzRiOGY3ODU0NjIxYmFmODkyYTA1NGE0OTgz)
SKF
SKF
5312MG
SKF SKF
Description
MRC.5312MG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 60MM Bore; 130MM Outside Diameter; 54MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
MRC.5312MG
BDI #
663047
Details
1024.94
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5312MG/p/663047
Your Price
$ 1,024.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.06
EAN
0097741015462
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5312MG
Weight / LBS
6.763
Long Description
Angular Contact Ball Bearing; 60MM Bore; 130MM Outside Diameter; 54MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
2.362 Inch | 60 Millimeter
Width
2.126 Inch | 54 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh