https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1P-OPEN-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNTF8aW1hZ2UvanBlZ3xhR00yTDJnME5TOHhNRFF3T1RRM016RXhOREUwTWk5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlPV1V4Zk16QXdlRE13TUM1cWNHY3wzNWRlNmVjYjhiZGVkMDM3MDRhMzFjYTEyMzVmZGViYjZkMzM5YzQ1Njc4MzUxMDI1NDBlY2UyOGQ3N2Y1NzY3
NTN
NTN
7009DB
NTN NTN
Description
7009DB DUPLEX ANGULAR CONTACT BRG ; NON RETURNABLE 45MM ID 75MM OD 32MM W
Angular Contact Ball Bearing; 45MM Bore; 75MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 2 (1 Pair)
Part #
7009DB
BDI #
25144427
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7009DB/p/25144427
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.544
EAN
4547359430387
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 45MM Bore; 75MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 2 (1 Pair)
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh