Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7015C-5DBS/8 https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB2P-OPEN-PRCG-BS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk2MDR8aW1hZ2UvanBlZ3xhRFV4TDJobVpTOHhNRFExT0RZM05EZzRPRGN6TkM5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTWxCZlQxQkZUbDlRVWtOSFgwSlRYek13TUhnek1EQXVhbkJufGQzODljMmZmYWNhMzc4YWVmZTAyMGQ4ZTViMmRlNjlkMDEyOWY4MTdkNDNlNDA3MzJjNmNhMjE3NWMyMGU2NTk
21442713 Angular Contact Ball Bearings 

KOYO KOYO

7015C-5DBS/8

Description

7015C-5DBS/8 ANGULAR CONTACT BALL BRG ; 75MM ID X 115MM OD X 20MM WIDE

Angular Contact Ball Bearing; 75MM Bore; 115MM Outside Diameter; 40MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 15 Degree; 2 (1 Pair)

Part #

7015C-5DBS/8

BDI #
21442713

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.38
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
15 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Preload
Slight
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
3.04238
Long Description
Angular Contact Ball Bearing; 75MM Bore; 115MM Outside Diameter; 40MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 15 Degree; 2 (1 Pair)
Bore
2.953 Inch | 75 Millimeter
Width
1.575 Inch | 40 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh