https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB1-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NHxpbWFnZS9qcGVnfGFHSXhMMmd5TXk4eE1EZzJNekE0TWpVek5qazVNQzlOUmxKWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gwNVpURTVmTXpBd2VETXdNQzVxY0djfDkzMmZmZDJjMDZjNzc0MmVjMDJiZmM5YmEzMmY5ZDAzNDY4MWRiOTYyYzJhNTRlZGRhNDJjN2NmODVhZDk5NGQ
https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB1-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NHxpbWFnZS9qcGVnfGFHSXhMMmd5TXk4eE1EZzJNekE0TWpVek5qazVNQzlOUmxKWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gwNVpURTVmTXpBd2VETXdNQzVxY0djfDkzMmZmZDJjMDZjNzc0MmVjMDJiZmM5YmEzMmY5ZDAzNDY4MWRiOTYyYzJhNTRlZGRhNDJjN2NmODVhZDk5NGQ
TIMKEN
TIMKEN
7202 BTN1
TIMKEN TIMKEN
Description
7202 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 40 Degree Contact Angle; 1 (Single)
Part #
7202 BTN1
BDI #
25883755
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7202-BTN1/p/25883755
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.05
EAN
0013992229175
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Molded Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.11
Long Description
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 40 Degree Contact Angle; 1 (Single)
Outside Diameter
1.378 Inch | 35 Millimeter
Width
0.433 Inch | 11 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

