https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB1-OPEN-BR-MHNCG-5G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mjd8aW1hZ2UvanBlZ3xhRGxrTDJoaE5TOHhNRFExT0RZM05UTTRNREkxTkM5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDAxSVRrTkhYelZIWHpNd01IZ3pNREF1YW5CbnxkNTUwMWRiMTgxMmQ1NzNkZTA3NmM4NGM5Yjc2MTZlZjFiYWZiOTBiZDZkNGQ4ZDZiYzc4MjE5MDUzM2ZjN2M1
KOYO
KOYO
7206B-5G C3FY
KOYO KOYO
Description
7206B-5G C3FY ANGULAR CONTACT BALL BRG ; 30MM BORE 62MM OD 16MM WD SR OPEN
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7206B-5G C3FY
BDI #
553802
Details
65.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7206B-5G-C3FY/p/553802
Your Price
$ 65.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.216
EAN
0605790222962
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
Ball Guided Retainer
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
7206B-5G C3FY
Long Description
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh