FAG
FAG
7210-B-XL-TVP
FAG FAG
Description
7210-B-XL-TVP X-LIFE BEARING ; ANG CONTACT 50MM X 90MM
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Part #
7210-B-XL-TVP
BDI #
1411200
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7210-B-XL-TVP/p/1411200
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.455
EAN
4012801012591
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
7210B.TVP
Weight / LBS
1.069
Long Description
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Outside Diameter
3.543 Inch | 90 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh