![7212DU](/medias/INDXXXBRGXXX-ACB1-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzZ8aW1hZ2UvanBlZ3xhRFpqTDJnd1pDOHhNRFV3TlRZNU5qWTNNemd5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU1ZmZhYjU2NGYzYzQ3ZDdiZjk0Yjc2ZjAxYTE0YWE2ZWY0ZWUwMTBlOTNhNDAyZWFlNDRiMjhiMzE2NTEwMWI)
![7212DU](/medias/INDXXXBRGXXX-ACB1-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzZ8aW1hZ2UvanBlZ3xhRFpqTDJnd1pDOHhNRFV3TlRZNU5qWTNNemd5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU1ZmZhYjU2NGYzYzQ3ZDdiZjk0Yjc2ZjAxYTE0YWE2ZWY0ZWUwMTBlOTNhNDAyZWFlNDRiMjhiMzE2NTEwMWI)
SKF
SKF
7212DU
SKF SKF
Description
MRC.7212DU ; ANGULAR CONTACT BALL BEARING
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 29 Degree; 2 (1 Pair)
Part #
MRC.7212DU
BDI #
662673
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7212DU/p/662673
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.817
EAN
0097741016629
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
29 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7212DU
Weight / LBS
1.8
Long Description
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 29 Degree; 2 (1 Pair)
Width
0.866 Inch | 22 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh