https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4NHxpbWFnZS9qcGVnfGFEVTBMMmc0WVM4eE1EYzNNVEUwTXpRMU9EZzBOaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gxQklSVTVmTXpBd2VETXdNQzVxY0djfGIxOWRhNjhjYjk2OTUzYjNkNTE4MGUxMWU3OGU4YTZkMTliYjE4OTIxNDkzOGM4OWU3NTc2MmZjNDM5ZmU0OWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4NHxpbWFnZS9qcGVnfGFEVTBMMmc0WVM4eE1EYzNNVEUwTXpRMU9EZzBOaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gxQklSVTVmTXpBd2VETXdNQzVxY0djfGIxOWRhNjhjYjk2OTUzYjNkNTE4MGUxMWU3OGU4YTZkMTliYjE4OTIxNDkzOGM4OWU3NTc2MmZjNDM5ZmU0OWE
SKF
SKF
7214DU-BKE
SKF SKF
Description
7214DU-BKE ANG CONTACT BALL BRG ; 70MM BORE 125MM OD 24MM WD
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 29 Degree; 2 (1 Pair)
Part #
7214DU-BKE
BDI #
662679
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7214DU-BKE/p/662679
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.18
EAN
0097741016698
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 7 | ISO P4
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
29 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7214DU-BKE
Weight / LBS
2.6
Long Description
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 29 Degree; 2 (1 Pair)
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

