https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjd8aW1hZ2UvanBlZ3xhRGRqTDJneU9DOHhNRFUxTmpjeE5UQXdPREF6TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw2MzNjYzNiZmZiYzA4YThjZjc5MTNkMjk5N2RhYjNlMTY3ZTdlZTczZWJjMmQzMDczODE2YTc4N2YzZWJjMmYy
FAG
FAG
7228-B-XL-MP-UO
FAG FAG
Description
7228-B-XL-MP-UO X-LIFE BALL BEARING ; ANGULAR CONTACT 140MM X 250MM X 42MM
Angular Contact Ball Bearing; 140MM Bore; 250MM Outside Diameter; 42MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7228-B-XL-MP-UO
BDI #
1411210
Details
2702.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7228-B-XL-MP-UO/p/1411210
Your Price
$ 2,702.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
8.8
EAN
4012801283274
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
7228B.MP.UO
Weight / LBS
20.506
Long Description
Angular Contact Ball Bearing; 140MM Bore; 250MM Outside Diameter; 42MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh