

TIMKEN
TIMKEN
7228WNMBRC1
TIMKEN TIMKEN
Description
7228WNMBRC1 ; POR
Angular Contact Ball Bearing; 140MM Bore; 250MM Outside Diameter; 42MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C1-Extra Tight Internal Clearance; Brass Cage Material; 40 Degree Contact Angle; 1 (Single)
Part #
7228WNMBRC1
BDI #
28218226
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7228WNMBRC1/p/28218226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
9.634
EAN
0087796068544
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C1-Extra Tight
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Machined Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
21.231
Long Description
Angular Contact Ball Bearing; 140MM Bore; 250MM Outside Diameter; 42MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C1-Extra Tight Internal Clearance; Brass Cage Material; 40 Degree Contact Angle; 1 (Single)
Bore
5.512 Inch | 140 Millimeter
Width
1.654 Inch | 42 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh